Broan
Hood, 190 CFM, 30 In, 7 In, Black
Mfr # 423023
Zoro # G5979592
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vent Install Type Ducted Only
- Color Black
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 30"
Explore More Products
- BROAN White-on-White Range Hood F403011
- BROAN Range Hood, 30 In 423001
- BROAN Range Hoods BUEZ130SS
- BROAN Stainless Steel Non-ducted Range Hood 413604
- BROAN Range Hood, 30 In 423004
- BROAN Black Range Hood F403023
- BROAN Black Range Hood F402423
- BROAN Range Hood, 160cfm, Rectangular, Black, 30"W BUEZ030BL
- BROAN Quiet Hood Range Hood QT230BC
- LAMBRO INDUSTRIES 7 in. Range Hood Wall Vent Kit 377
- BROAN-NUTONE Broan-Nutone BCSD136SS 36 in. 250 CFM Glacier Range Hood; Stainless Steel BCSD136SS
- Broan Range Hoods