20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Hood, 30 In, 160 CFM, Stainless

  • Zoro #: G8479143
  • Mfr #: 403004

Hood, 30 In, 160 CFM, Stainless

  • Zoro #: G8479143
  • Mfr #: 403004

$65.39 /ea

Details
  • Includes: Duct Damper
  • Air Delivery (CFM): 160
  • Horizontal CFM: 160
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Broan #403004 Specifications

  • Zoro #: G8479143
  • Mfr #: 403004
Includes: Duct Damper Air Delivery (CFM): 160
Horizontal CFM: 160 Type: Economy, Lighted
Amps: 2.0 High Speed Sones: 6.5
Color: Stainless Steel Height (In.): 6
Voltage: 120 Hz: 60
Vertical CFM: 160 Item: Range Hood
Vertical Sones: 6.5 Horizontal Sones: 6.5
Requires: Ductwork Duct Opening: 3 1/4 x 10.0"
Depth (In.): 17-1/2 Width (In.): 30
Country of Origin (subject to change): United States

Description

While you're shopping for range hoods, don't miss out on our residential exhaust fans, whole house fans, and fame and smoke exhausters. Here are some important details for Broan Range Hood. Color: Stainless Steel.

Reviews of Broan #403004