Skip to Main Content
customer-service Help
Broan

Hood Range Univ 30"Alm

Broan Hood Range Univ 30"Alm F403008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.97
  • Country of Origin (subject to change): United States
See full product details
Out of Stock
Total: $62.97

Broan #F403008 Specifications

  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

The F40000 series provides installation flexibility with 4-way convertibility to fit virtually all applications. The hood is designed for under cabinet use and installs as 3-1/4 in. x 10 in. ducted opening with vertical or horizontal ducting; or 7 in. round vertical ducting or as non-ducted with air recirculation. The hood features a fan designed for years of trouble free service an easy to clean grease filter a protective lamp lens that distributes light evenly over the cook-top and control switches for fan speed and light activation

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Broan #F403008