Housing, 3-5/8", 7-1/4", 7-1/2", PK6

BROAN| Zoro #: G2146322| Mfr #: 1667H

$29.06 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Duct Dia.: 3"
Housing Material: Galvanized Steel
Voltage: 120v
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146322 Mfr #: 1667H
Duct Dia.: 3"Housing Material: Galvanized Steel
Voltage: 120vHousing Length: 7-1/4"
Requires: 1688F Finish Kit to Make Complete FanItem: Bathroom Fan Housing Kit
Housing Height: 3-5/8"Includes: Housing and Damper/Plastic Duct Connector
Discharge: HorizontalMounting Location: Ceiling or Wall
Heater: NoNight-Light: No
Humidity Sensing: NoMotion Sensing: No
Housing Width: 7-1/2"Lighted: No
Country of Origin (subject to change): United States

Description

Bathroom Fan Housing Kit, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Duct Dia. 3 In., Horizontal Discharge, Voltage 120V, Lighted No, Night-Light No, - Hz, - Phase, Heater No, Heat Watts -, Nominal RPM -, Housing Height 3-5/8 In., Housing Length 7-1/4 In., Housing Width 7-1/2 In., Housing Material Galvanized Steel, Mounting Location Ceiling or Wall, Motion Sensing No, Package Quantity 6

Reviews