Housing, 5-3/4", 14-1/4", 8-1/4"

BROAN| Zoro #: G1169402| Mfr #: 654H

$58.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169402 Mfr #: 654H
Motion Sensing: NoDuct Dia.: 4"
Lighted: NoDischarge: Horizontal
Humidity Sensing: NoMounting Location: Ceiling
Night-Light: NoRequires: 655F or 658F Finish kit to Make Complete Unit
Includes: Brackets for Mounting to Ceiling Joist and Duct Connector With DamperHousing Height: 5-3/4"
Housing Width: 8-1/4"Housing Length: 14-1/4"
Standards: UL listedHousing Material: Galvanized Steel
Item: Bathroom Fan Housing KitHeater: No
Country of Origin (subject to change): United States

Product Description

Bathroom Fan Housing Kit, Duct Dia 4 In, Horizontal Discharge, Housing Height 5 3/4 In, Housing Length 14 1/4 In, Housing Width 8 1/4 In, Housing Material Galvanized steel, Mounting Location Ceiling, Requires G0580587 or G1105027 Finish kit to Make Complete Unit

Product Reviews