SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Housing, 7-3/4", 10-1/2", 11-3/8", PK4

BROAN| Zoro #: G0284103| Mfr #: QTXR000HL

$211.85 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Requires: QTRE080FLFT or QTRE110FLFT Finish kit to Make Complete Ultra Silent FanDischarge: HorizontalItem: Bathroom Fan Housing Kit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0284103 Mfr #: QTXR000HL
Requires: QTRE080FLFT or QTRE110FLFT Finish kit to Make Complete Ultra Silent FanDischarge: Horizontal
Item: Bathroom Fan Housing KitMounting Location: Ceiling
Includes: Housing and Duct Connector, Hanger Bar SystemMotion Sensing: No
Standards: UL listedHousing Length: 10-1/2"
Duct Dia.: 4"Night-Light: No
Heater: NoHousing Width: 11-3/8"
Lighted: NoHousing Material: Galvanized Steel
Humidity Sensing: NoHousing Height: 7-3/4"
Country of Origin (subject to change): United States

Description

Bathroom Fan Housing Kit, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Duct Dia. 4 In., Horizontal Discharge, Voltage -, Lighted No, Night-Light No, - Hz, - Phase, Heater No, Heat Watts -, Nominal RPM -, Housing Height 7-3/4 In., Housing Length 10-1/2 In., Housing Width 11-3/8 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Motion Sensing No, Package Quantity 4

Reviews