KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Housing, 7-5/8", 10-1/2", 11-3/8", PK4

BROAN| Zoro #: G0698826| Mfr #: QTXR000HF

$178.38 /pk

This item ships free. Details.Standard ground shipping.
Details:
Housing Height: 7-5/8"
Includes: Housing and Duct Connector, Hanger Bars, Two sets of mounting holes
Housing Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0698826 Mfr #: QTXR000HF
Housing Height: 7-5/8"Includes: Housing and Duct Connector, Hanger Bars, Two sets of mounting holes
Housing Material: Galvanized SteelMounting Location: Ceiling
Heater: NoDischarge: Horizontal
Night-Light: NoHousing Width: 11-3/8"
Motion Sensing: NoItem: Bathroom Fan Housing Kit
Lighted: NoDuct Dia.: 4"
Requires: QTR080F, QTR110F or QTRE080F Finish Kit to Make Complete Ultra Silent FanHousing Length: 10-1/2"
Humidity Sensing: NoStandards: UL listed
Country of Origin (subject to change): United States

Description

Bathroom Fan Housing Kit, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Duct Dia. 4 In., Horizontal Discharge, Voltage -, Lighted No, Night-Light No, - Hz, - Phase, Heater No, Heat Watts -, Nominal RPM -, Housing Height 7-5/8 In., Housing Length 10-1/2 In., Housing Width 11-3/8 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Motion Sensing No, Package Quantity 4

Reviews