BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Housing, 8-3/4", 10", 8", PK4

BROAN| Zoro #: G2095177| Mfr #: RDH

$337.99 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Duct Dia.: 4"Requires: 80RDF or HD50RDF Finish Kit to Make Complete FanMotion Sensing: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2095177 Mfr #: RDH
Duct Dia.: 4"Requires: 80RDF or HD50RDF Finish Kit to Make Complete Fan
Motion Sensing: NoStandards: cUL Listed, HVI Certified
Item: Bathroom Fan Housing KitIncludes: Radiation Damper, Brackets for Mounting to Ceiling Joist, Duct Connector with Damper
Humidity Sensing: NoHousing Height: 8-3/4"
Heater: NoMounting Location: Ceiling
Housing Width: 8"Lighted: No
Housing Length: 10"Night-Light: No
Housing Material: Galvanized SteelDischarge: Horizontal
Country of Origin (subject to change): United States

Description

Bathroom Fan Housing Kit, CFM @ 0.100-In. SP -, Sones @ 0.100-In. SP @ 5 Ft. -, Duct Dia. 4 In., Horizontal Discharge, Voltage -, Lighted No, Night-Light No, - Hz, - Phase, Heater No, Heat Watts -, Nominal RPM -, Housing Height 8-3/4 In., Housing Length 10 In., Housing Width 8 In., Housing Material Galvanized Steel, Mounting Location Ceiling, Motion Sensing No, Package Quantity 4

Reviews