Skip to Main Content
customer-service Help
Broan

Housing Pack for 1670F 1671F 1688F 1689F, 3" Duct Dia., 120VAC

Feedback Help us improve our product images
$27.43 /ea

Order in multiples of 6

  • Voltage: 120VAC
  • Includes: Housing and Damper/Plastic Duct Connector
  • Duct Dia.: 3"
See full product details
Orders over $75 ship free.
Total: $164.58

Broan #1667HMTL Specifications

  • Voltage: 120VAC
  • Includes: Housing and Damper/Plastic Duct Connector
  • Duct Dia.: 3"
  • Height (In.): 3-5/8"
  • Width (In.): 7-1/2"
  • Item: Housing Pack for 1670F 1671F 1688F 1689F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Broan 1667HMTL Housing Pack for 1670F 1671F 1688F and 1689F (damper/metal duct connector included), Broan-NuTone 1667HMTL Rough-In Housing/Metal Duct Connector. Since their beginning in 1932, Broan has pioneered many of the product innovations now established as standards of the industry. Today, Broan carries on the commitment to provide the finest products in the industry.

Reviews of Broan #1667HMTL