Broan
Fan, Ceiling, 302 CFM
Mfr # L300
Zoro # G2767511
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With General Ventilation Applications
- Voltage 120V AC
- Sones @ 0.125-In. SP @ 5 Ft. 2.9
- CFM @ 0.125-In. SP 308
- CFM @ 0.750-In. SP 254
Replacement Parts
Explore More Products
- BROAN Fan, In Line, 400 CFM L400L
- BROAN Fan, Losone, 700 CFM L700
- BROAN Fan, Losone, 400 CFM L400
- BROAN Fan, In Line, 500 CFM L500L
- BROAN Fan, Ceiling, 520 CFM L500
- BROAN Fan, In Line, 700 CFM L700L
- BROAN Exhaust Fan 680
- BROAN Energy Recovery Ventilator, 42" L, 25" H B12LCEHSNW
- BROAN Energy Recovery Ventilator, 42" L, 25" H B12LCDHSNW
- DUCTMATE Round Connector Sleeve, 6 in Duct Dia, Metal, 24 GA, 6 in W, 3-1/2" L, 6 in H GRQS6GA
- NORDFAB Round Angle Flange, 12 in Duct Dia, Galvanized Steel, 22 GA, 1-1/2" L, 1-1/2" H 8010000149
- Broan Ducting & Venting