20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Line Voltage Mechanical Thermostat, Commercial and Residential, 120 to 240VAC

BROAN| Zoro #: G1694323| Mfr #: 87W

$18.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1694323 Mfr #: 87W
Switch Action: Open on RiseColor: White
Enclosure Type: Plastic CoverIncludes: Screws
Item: Line Volt Mechanical TstatThermostat Switch Type: SPST
Full Load Amps @ 120VAC: 15AThermostat Control Range: 50 Degrees to 85 Degrees F
Thermostat Heating/Cooling: HeatingDepth: 1-1/2"
Contact Rating Resistive @ 240V: 22AContact Rating Resistive @ 120V: 22A
Standards: ULRemote Sensing Capability: No
Mounting Type: Standard Electrical BoxRemote Sensing Bulb Included: No
Width: 3"Thermostat Programmable: No
Number of Switches: 1Thermostat Item: Line Voltage Mechanical Thermostat
Height: 4-1/2"Thermostat Voltage: 120 to 240VAC
Full Load Amps @ 240VAC: 15ACountry of Origin (subject to change): Canada

Product Description

Your electric heating system will operate ever so smoothly with this line voltage mechanical thermostat from Broan.This line voltage mechanical thermostat features a control range of 50 degrees to 85 degrees F and an open on rise switch.

Product Reviews

Save 15%. Sign up for Z-mail.