DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Metal Grille Kit

BROAN| Zoro #: G1288953| Mfr #: G103

$53.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1288953 Mfr #: G103
Depth (In.): -Remarks: Replaces Plastic Grille on Specific Broan Models
Item: Metal Grille KitHeight (In.): 18-3/8
Width (In.): 47-1/4Construction Material: 20-guage White Painted Steel
Country of Origin (subject to change): United States

Product Description

Metal Grille Kit, Height 18 3/8 In, Width 47 1/4 In, Construction Material 20-Gauge White Painted Steel, Replaces Plastic Grille on Specific Broan Models, For Use With G1642471

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.