Broan
Metal Grille Kit
Mfr # MG1
Zoro # G1792996
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Material 20-guage White Painted Steel
- Remarks Replaces Plastic Grille on Specific Broan Models
- Height (In.) 14 in
- Width (In.) 14 in
- For Use With L150, L200, L250, L300, Mfr. No. L100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Broan
- MFR # MG1
- Zoro # G1792996
- UPC # 026715131969
- Country of Origin United States
- Category Vent Adapters
Dimensions
Height (In.) | 14 in |
Width (In.) | 14 in |
Material Thickness | 20 ga |
Overall Width | 14 in |
Overall Height | 14 in |
Details
Item | Metal Grille Kit |
Construction Material | 20-guage White Painted Steel |
Remarks | Replaces Plastic Grille on Specific Broan Models |
For Use With | L150, L200, L250, L300, Mfr. No. L100 |
Includes | Mounting Screws |
Material | Steel |
Compatible with Brand | Fits Broan LoSone Select(R) |
Color | White |
Shape | Straight |
Compatible with Manufacturer Model Number | L100, L150, L200, L250, L300 |
Compatible Manufacturer Part Number | L100, L150, L200, L250, L300 |
Compatible with Mfr. Model No. | L100, L150, L200, L250, L300 |
For Use with Mfr Model Number | L100, L150, L200, L250, L300 |
Description
Metal Grille Kit, Material Steel, Material Thickness 20 ga, Overall Width 14 in, Shape Straight, Includes Mounting Screws, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Rubber Tubing, 7 In (079973-01)
- THERNLUND 950-0800 460 Volt Single Phase (950-0800)
- NU-CALGON Scale Remover, Liquid, 1 gal., Orange (4330-08)
- SUPCO Defrost Thermostat, 55 deg.-30 deg.F, SPST (SL79002)
- BROAN Radiation Damper (RD2)
- BROAN Radiation Damper (RD1)
- DURAVENT 8" BVENT 1/4" Univ Adapter Female (8BVAF)
- CAMCO FLYING INSECT SCREEN-FUR200, SUBURBAN, DUOTHERM, 2PK, BLISTER (42141)
- VALTERRA RV SCREEN, FURNACE, SQUARE, 4.88IN X 4.5IN X 1.3IN, CARDED (A10-1302VP)
- AIR-VENT Air Vent 212959 Auto Foundation Ventilation; Gray (212959)
- DAYTON Round Duct Connector, 8 In. (6WZP3)