Broan
Motor
- Zoro #: G5400245
- Mfr #: 97008584
Tap to zoom
Hover or click to zoom
$90.30
- Item: Motor
- For Use With Mfr. Model Number: 361
- Features: 1/30 hp, 120V, 1.20A
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $90.30
Broan #97008584 Specifications
- Zoro #: G5400245
- Mfr #: 97008584
- Item: Motor
- For Use With Mfr. Model Number: 361
- Features: 1/30 hp, 120V, 1.20A
- Product Type: Motor
- Country of Origin (subject to change): Mexico
Description
Motor, For Use With Mfr. Model Number 361, Features 1/30 hp, 120V, 1.20A
Restrictions and Compliance
Reviews of Broan #97008584
Explore more
- BROAN Motor 99080199
- BROAN Motor 99080248
- BROAN Motor and Wheel Assembly 97006222
- BROAN Motor .9A 99080175
- AO SMITH Century Circulator Pump Motor, 1/4 HP, 1725 RPM, 115V, ODP HW2024BL
- MODINE Motor, 120V, 1/5 HP, 1050 rpm 9F0302200000
- MCQUAY/DAIKIN Motor, 1/4 HP, 1075 rpm 63261703
- Broan OEM Replacement Motors