Skip to Main Content
customer-service Help
Broan

NuTone® Replacement Grille, White Metal

Broan NuTone® Replacement Grille,  White Metal BP24
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$14.47 /ea

Order in multiples of 15

  • Item: Metal Grille Ventilation Bath Fan
  • Overall Height: 10-1/4”
  • Overall Width: 10-1/4”
See full product details
Orders over $75 ship free.
Total: $217.05

Broan #BP24 Specifications

  • Item: Metal Grille Ventilation Bath Fan
  • Overall Height: 10-1/4”
  • Overall Width: 10-1/4”
  • Material: Metal
  • Size: 10-1/4” x 10-1/4”
  • Color: Silver
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Easily change the grille on your bath fan with the Broan-NuTone® BP24 metal replacement grille. Compatible with Broan® 660, 662, 664, 665, 666 and 668 ventilation fans. Installation can be completed in 5 minutes or less thanks to backwards compatible grille springs. The grille is sized just right to conveniently cover existing dry wall cuts for an easy, no cut install.

Reviews of Broan #BP24