Broan
Plastic Louvered Wall Cap for 6IN duct.
- Zoro #: G0578859
- Mfr #: 646

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $35.18
Broan #646 Specifications
- Zoro #: G0578859
- Mfr #: 646
- Item: Wall Cap
- Cap Height (In.): 8"
- Cap Width (In.): 6"
- Material: Plastic
- Inlet Diameter: 6"
- Fits Duct Size (In.): 6"
- Flange Size (In.): 6" x 8"
- Color: White
- Screen: No
- Country of Origin (subject to change): United States
Description
Plastic Louvered Wall Cap for 6IN duct.
Reviews of Broan #646
Explore more
- BROAN Pressure Relief Damper, Wall Cap, 6" BD6
- BROAN Cap, 6-1/2"x6-1/2", Aluminum 885AL
- BROAN Ducts 634
- BROAN Wall Cap 642
- BROAN Wall Cap 441
- NORDFAB End Cap, 8 in Duct Dia, Galvanized Steel, 22 GA, 8" W x 2" L x 12" H 8010003776
- SOLER & PALAU Roof Cap, 10" RC-10
- MAJESTIC PET PRODUCTS Majestic TR342-B Telescoping Termination Round Cap with Storm Collar TR342-B
- Broan Vent Caps