Broan
Pressure Relief Damper, Wall Cap, 6"
Mfr # BD6
Zoro # G1107248
product price: $75.45
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 30 ga. Galvanized Steel
- Fits Duct Size (In.) 6"
- Flange Size (In.) 8" x 8-1/2"
- For Use With BROAN Energy Recovery Ventilating Products
- Includes Built-in Backdraft Damper and Bird Screen, "Fresh Air Inlet" label
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
Dimensions
Fits Duct Size (In.) | 6" |
Flange Size (In.) | 8" x 8-1/2" |
Details
Item | Pressure Relief Damper, Wall Cap,6" |
Material | 30 ga. Galvanized Steel |
For Use With | BROAN Energy Recovery Ventilating Products |
Includes | Built-in Backdraft Damper and Bird Screen, "Fresh Air Inlet" label |
Screen | Yes |
Features | Reversible Damper; Movable Collar; Wide Nailing/Sealing Flange |
Description
Pressure Relief Damper,Wall Cap,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sidewall/Ceiling Register 7.25 X 15.25, White, Steel (4JRP7)
- BRISKHEAT Self-Regulating Heating Cable, SpeedTrace Extreme, 120V, 100 ft. (FFSL81-100)
- TRUE Evaporator Drain Elbow, True GDM (811502)
- DURAFLOW FILTRATION Filters for Many Broan Models - 8 3/4 x 10 1/2 x 1/8 inches] (2-Pack) (AF4035 2-Pack)
- BROAN Wall/Soffit Vent, Inlet Diameter 6 in, Steel (843BL)
- BROAN 6" Round Duct Wall Cap, Aluminum (641)
- BROAN Cap, 6-1/2"x6-1/2", Aluminum (885AL)
- BROAN Roof Cap With Built In Damper, Round Duct, Black (636)
- BROAN Roof Cap With Built In Damper, 6" Round Duct, Black (634M)
- BROAN Ducts (634)
- GREENSEAM End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H (GRECP7GA24)
- NORDFAB Jet Cap, 10 in Duct Dia, Galvanized Steel, 22 GA, 16 1/2 in W x (8010004592)