KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Radiation Damper

BROAN| Zoro #: G1941335| Mfr #: RD3

$117.26 /ea

This item ships free. Details.Standard ground shipping.
Details:
Remarks: UL Recognized for Use in 1,2, or 3 Hour Fire-rated Ceilings. Conforms to NFPA Standard 90A. UL Listed Standard 555C.
Width (In.): 18-1/4
Height (In.): 22-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1941335 Mfr #: RD3
Remarks: UL Recognized for Use in 1,2, or 3 Hour Fire-rated Ceilings. Conforms to NFPA Standard 90A. UL Listed Standard 555C.Width (In.): 18-1/4
Height (In.): 22-1/4Construction Material: Galvanized Steel Frame
For Use With: 4TR45, 4TR62Includes: Fusible Link Rated to Open at 212 Deg F
Item: Ceiling Radiation DamperDepth (In.): 3-5/8
Country of Origin (subject to change): United States

Description

Ceiling Radation Damper, Height 22 1/4 In, Width 18 1/4 In, Depth 3 5/8 In, Construction Material Glavanized Steel Frame, UL Recognized for Use in 1,2, or 3 Hour Fire-rated Ceilings. Conforms to NFPA Standard 90A. UL Listed Standard 555C., For Use With G2514565 and G0317134, Includes Fusible Link Rated to Open at 212 Deg F

Reviews