Shop Alternate Products
This Product is Discontinued
Broan
Range Hood, 250 CFM, 1.5 Sones, White, 42" (Discontinued)
Mfr # BCSD142WW
Zoro # G7172501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vent Install Type Convertible Built-In
- Color White
- Duct Opening 3-1/4" x 10" or 7" dia.
- Height (In.) 6"
- Width (In.) 42"