Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Range Hood, 30 In

  • Zoro #: G0307106
  • Mfr #: 403001
$59.00
  • Item: Under Cabinet Range Hood
  • Vent Install Type: Ducted Only
  • Color: White
See full product details
Orders over $75 ship free.

Broan #403001 Specifications

  • Zoro #: G0307106
  • Mfr #: 403001
  • Item: Under Cabinet Range Hood
  • Vent Install Type: Ducted Only
  • Color: White
  • Duct Opening: 3-1/4" x 10"
  • Height (In.): 6"
  • Width (In.): 30"
  • Depth (In.): 17-1/2"
  • Commercial / Residential: Residential
  • Series: 40000
  • Minimum Air Flow Capacity (CFM): 160 cfm
  • Filter Type: Aluminum
  • High Speed Sones: 6.5
  • Wattage: 240W
  • Amps: 2A
  • Hz: 60 Hz
  • Voltage: 120V
  • Number of Fan Speeds: 2
  • Light Type: Incandescent
  • Number of Lights: 1
  • Switch Control Type: Rocker
  • Includes: Duct Adapter with Built-In Damper
  • Standards: UL Listed, ADA Compliance, HVI 2100 Certified
  • Vertical CFM: 160
  • Vertical Sones: 6.5
  • Horizontal CFM: 160
  • Air Delivery (CFM): 160
  • Type: Vertically Vented, 2 Speed
  • Horizontal Sones: 6.5
  • Requires: -
  • Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Economy Lighted Range Hood, Vertically Vented, 2 Speed, White, Voltage 120 V AC, Duct Opening 3-1/4 x 10 in, 2.0 Amps, 60 Hz, Air Delivery (CFM) 160, Vertical CFM 160, Horizontal CFM 160, Vertical Sones 6.5, Horizontal Sones 6.5, High Speed Sones 6.5, Width (In.) 30 in, Height (In.) 6 in, Depth (In.) 17 1/2 in, Requires -, Includes Washable Aluminum Filter and Rocker Switches to Operate 2-speed Fan and Light and 3 1/4 x 10 in Duct Connector

Reviews of Broan #403001