Range Hood, 30 In

BROAN| Zoro #: G2009262| Mfr #: 423001

$39.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Vertically Vented, 2 Speed
Width (In.): 30
Air Delivery (CFM): 190
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009262 Mfr #: 423001
Type: Vertically Vented, 2 SpeedWidth (In.): 30
Air Delivery (CFM): 190Hz: 60
Depth (In.): 17-1/2Includes: Rocker Switches to Operate 2-speed Fan and Light, and 7" Dia Duct Connector
Amps: 2.0Color: White
High Speed Sones: 6.0Height (In.): 6
Voltage: 120Vertical CFM: 190
Duct Opening: 7" dia.Vertical Sones: 6.0
Country of Origin (subject to change): United States

Description

Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0, Vertical Sones 6.0, Height 6 Inches, Width 30 Inches, Depth 17 1/2 Inches, Color White, Ducted, 7 Inches Round, 2 Speed Fan with Light

Reviews