Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Range Hood, 30 In

  • Zoro #: G0618423
  • Mfr #: 423004
$95.00
  • Item: Under Cabinet Range Hood
  • Vent Install Type: Ducted Only
  • Color: Stainless Steel
See full product details
This item ships free.

Broan #423004 Specifications

  • Zoro #: G0618423
  • Mfr #: 423004
  • Item: Under Cabinet Range Hood
  • Vent Install Type: Ducted Only
  • Color: Stainless Steel
  • Duct Opening: 3-1/4" x 10" or 7" dia.
  • Height (In.): 6"
  • Width (In.): 30"
  • Depth (In.): 17-1/2"
  • Commercial / Residential: Residential
  • Series: 42000
  • Minimum Air Flow Capacity (CFM): 190 cfm
  • Filter Type: Aluminum
  • High Speed Sones: 6
  • Wattage: 240W
  • Amps: 2A
  • Hz: 60 Hz
  • Voltage: 120V
  • Number of Fan Speeds: 2
  • Light Type: Incandescent
  • Number of Lights: 1
  • Switch Control Type: Rocker
  • Light Bulb Wattage: 75W
  • Includes: Rocker Switches to Operate 2 Speed Fan and Light, and 7" dia. Duct Connector
  • Standards: UL Listed, ADA Compliance, HVI 2100 Certified
  • Requires: -
  • Type: Vertically Vented, 2 Speed
  • Vertical Sones: 6.0
  • Air Delivery (CFM): 190
  • Vertical CFM: 190
  • Horizontal Sones: -
  • Horizontal CFM: -
  • Material: Steel
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Economy Lighted Range Hood, Vertically Vented, 2 Speed, Stainless Steel, Voltage 120 V AC, Duct Opening 7 in dia, 2.0 Amps, 60 Hz, Air Delivery (CFM) 190, Vertical CFM 190, Horizontal CFM -, Vertical Sones 6.0, Horizontal Sones -, High Speed Sones 6.0, Width (In.) 30 in, Height (In.) 6 in, Depth (In.) 17 1/2 in, Requires -, Includes Rocker Switches to Operate 2-speed Fan and Light, and 7 in Dia Duct Connector

Reviews of Broan #423004