JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Range Hood, 30 In

BROAN| Zoro #: G2147101| Mfr #: 423008

$43.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2147101 Mfr #: 423008
Type: Vertically Vented, 2 SpeedVoltage: 120
Hz: 60Width (In.): 30
Includes: Rocker Switches to Operate 2-speed Fan and Light, and 7" Dia Duct ConnectorItem: Economy Lighted Range Hood
Color: AlmondAmps: 2.0
Vertical CFM: 190Vertical Sones: 6.0
Height (In.): 6Depth (In.): 17-1/2
Duct Opening: 7" dia.Country of Origin (subject to change): United States

Product Description

Range Hood, Voltage Rating 120 Volts, Current Rating 2.5 Amps, Vertical Flow 190 CFM, Horizontal Sones 6.0, Vertical Sones 5.5, Height 6 Inches, Width 30 Inches, Depth 17 1/2 Inches, Color Almond, Ducted, 7 Inches Round, 2 Speed Fan with Light

Product Reviews

Save 15%. Sign up for Z-mail.