KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Range Hood, 30 In

BROAN| Zoro #: G1723382| Mfr #: 883001

$270.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: 2-position Light Switch, Backdraft Damper and 3 1/4 x 10" Duct Connector
Horizontal CFM: 350
Duct Opening: 3-1/4 x 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723382 Mfr #: 883001
Includes: 2-position Light Switch, Backdraft Damper and 3 1/4 x 10" Duct ConnectorHorizontal CFM: 350
Duct Opening: 3-1/4 x 10"Width (In.): 30
Height (In.): 9Requires: 4C923 Filter Kit for Vent-free Operation
Hz: 60Horizontal Sones: 6.0
Color: WhiteAmps: 4.5
Voltage: 120Vertical CFM: 360
Depth (In.): 20Type: Horizontally or Vertically Vented, Adjustable Speed
Item: Deluxe Lighted Range HoodVertical Sones: 5.5
Country of Origin (subject to change): United States

Description

Range Hood, Voltage Rating 120 Volts, Current Rating 4.5 Amps, Horizontal Flow 350 CFM, Vertical Flow 360 CFM, Horizontal Sones 6.0, Vertical Sones 5.5, Height 9 Inches, Width 30 Inches, Depth 20 Inches, Color White, Convertible, Deluxe, 2 Position Light Switch

Reviews