Range Hood, 30 In

BROAN| Zoro #: G0867991| Mfr #: 883004

$314.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0867991 Mfr #: 883004
Type: Horizontally or Vertically Vented, Adjustable SpeedVoltage: 120
Hz: 60Horizontal CFM: 350
Width (In.): 30Requires: 4C923 Filter Kit for Vent-free Operation
Includes: 2-position Light Switch, Backdraft Damper and 3 1/4 x 10" Duct ConnectorItem: Deluxe Lighted Range Hood
Color: Stainless SteelAmps: 4.5
Vertical CFM: 360Vertical Sones: 5.5
Height (In.): 9Depth (In.): 20
Duct Opening: 3-1/4 x 10"Horizontal Sones: 6.0
Country of Origin (subject to change): United States

Product Description

Range Hood, Voltage Rating 120 Volts, Current Rating 4.5 Amps, Horizontal Flow 350 CFM, Vertical Flow 360 CFM, Horizontal Sones 6.0, Vertical Sones 5.5, Height 9 Inches, Width 30 Inches, Depth 20 Inches, Color Stainless Steel, Convertible, Deluxe, 2 Position Light Switch

Product Reviews

Save 15%. Sign up for Z-mail.