Range Hood, 30 In

BROAN| Zoro #: G1073956| Mfr #: QS130SS

$140.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073956 Mfr #: QS130SS
Type: Convertible 2 SpeedVoltage: 120
Hz: 60Air Delivery (CFM): 220/100
Low Speed Sones: 1.5High Speed Sones: 5.0
Width (In.): 30Requires: 4YG81 Filter Kit for Vent-free Operation and (2) 4V100 Halogen Lamps
Includes: 2 Position Light Switch to Operate Cook Top Light or Night Light, and Provision for Venting Vertically (3 1/4 x 10" or 7" Round), Horizontally (3 1/4 x 10") or Vent-freeItem: Lighted Range Hood
Color: Stainless SteelAmps: 1.8
Height (In.): 7-1/4Depth (In.): 20
Duct Opening: 3-1/4 x 10" or 7" Dia.Country of Origin (subject to change): Mexico

Product Description

Range Hood, Voltage Rating 120 Volts, High Speed Sones 4.0, Low Speed Sones 1.5, Maximum Flow 200 CFM, Halogen Light Two PAR20, Height 7 1/4 Inches, Width 30 Inches, Depth 20 Inches, Quiet Hood, 2 Speed Fan, Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.