Shop Alternate Products
This Product is Discontinued
Broan
Range Hood, 30 In (Discontinued)
Mfr # QS130WW
Zoro # G1863994
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Duct Opening 3 1/4 x 10 in or 7 in dia
- Height (In.) 7-1/4
- Width (In.) 30
- Depth (In.) 20