BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Recessed Fan, 70 CFM, 1.2A

BROAN| Zoro #: G0402166| Mfr #: 744

$105.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grille Length: 7-3/8" Dia.Standards: UL Listed, cUL Listed, HVI CertifiedHousing Width: 12-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0402166 Mfr #: 744
Grille Length: 7-3/8" Dia.Standards: UL Listed, cUL Listed, HVI Certified
Housing Width: 12-3/4"Housing Height: 6-7/8"
Night-Light: NoDuct Dia.: 4"
Lighted: YesRequires: 75W Lamp R30 (75PAR30L/H/10-120V)
Heater: NoProfile: Medium
CFM @ 0.100-In. SP: 70Watts: 125
Item: Recessed FanSones @ 0.100-In. SP @ 5 Ft.: 1.5
Mounting Location: CeilingGrille Material: Matte White Polymeric
Includes: Mounting bracketsPhase: 1
Voltage: 120vHousing Material: 26 ga. Galvanized Steel
Housing Length: 8-1/4"Motion Sensing: No
Amps: 1.2Grille Width: 7-3/8" Dia.
Discharge: HorizontalHz: 60
Nominal RPM: 1000Humidity Sensing: No
Country of Origin (subject to change): United States

Description

Recessed Fan, CFM @ 0.100-In. SP 70, Sones @ 0.100-In. SP @ 5 Ft. 1.5, Duct Dia. 4 In., Horizontal Discharge, Voltage 120V, Lighted Yes, Night-Light No, 60 Hz, 1 Phase, Heater No, Heat Watts -, 1.2 Amps, Watts 125, Nominal RPM 1000, Grille Length 7-3/8 In. Dia., Grille Width 7-3/8 In. Dia., Housing Height 6-7/8 In., Housing Length 8-1/4 In., Housing Width 12-3/4 In., Housing Material 26 ga. Galvanized Steel, Mounting Location Ceiling, Profile Medium, Motion Sensing No

Reviews