Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Replacement Motor

  • Zoro #: G0522584
  • Mfr #: 99080596

$43.31

  • Promotion Restriction: Not eligible for promotion
  • Fits Brand: Broan
  • Phase: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Broan #99080596 Specifications

  • Zoro #: G0522584
  • Mfr #: 99080596
Promotion Restriction: Not eligible for promotion Fits Brand: Broan
Phase: 1 For Use With: Mfr. Model Number: 502, 502N, 504, 508, 508MX, 508N, 510
Type: - Item: Replacement Motor
Voltage: 120v Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Replacement Motor, Type -, For Use With Mfr. No. 502, 504MG, 506, 508, 504MG, 506MG

Reviews of Broan #99080596