PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Roof Cap

BROAN| Zoro #: G1100041| Mfr #: 634M

$28.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cap Width (In.): 10-1/4Item: Roof CapFits Duct Size (In.): 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100041 Mfr #: 634M
Cap Width (In.): 10-1/4Item: Roof Cap
Fits Duct Size (In.): 6Cap Height (In.): 6-5/8
Finish: Black EpoxyFlange Size (In.): 14-1/4 x 18-3/4
For Use With: Vent TerminationsIncludes: Built-in Bird Screen with Cushioned Backdraft Damper
Construction Material: SteelCountry of Origin (subject to change): United States

Description

Roof Cap, Fits Duct Size 6 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent Terminations, Includes Built-in Bird Screen with Cushioned Back-draft Damper

Reviews