Skip to Main Content
customer-service Help
Broan

Series 110 CFM 1.0 Sone Ventilation Fan with CleanCover™ Energy Star®

Broan Series 110 CFM 1.0 Sone Ventilation Fan with CleanCover™ Energy Star® 770RLTK
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$108.00
  • Length: 13.25
  • Color: White, Brushed Bronze, Brushed Nickel
  • Material: Glass
See full product details
This item ships free.
Total: $108.00

Broan #770RLTK Specifications

  • Length: 13.25
  • Color: White, Brushed Bronze, Brushed Nickel
  • Material: Glass
  • Width: 13.25
  • Height: 9.75
  • Application: 80 CFM, Powerful ventilation to remove moisture and reduce the risk of mold or mildew in most full baths
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Broan® Roomside 80 CFM Decorative Ventilation Fan Light with trim kit, 2.5 sones

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Broan #770RLTK