KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Dual Rocker, 120 V, Ivory

BROAN| Zoro #: G0874772| Mfr #: 68V

$14.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120
Type: Rocker, 2-Function
Item: Switch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874772 Mfr #: 68V
Voltage: 120Type: Rocker, 2-Function
Item: SwitchMax. Amps: 20
Plate Color: IvoryAgency Compliance: UL Listed
Fits: Single Gang Box Sized to NEC RequirementsSwitch Color: Ivory
Country of Origin (subject to change): Mexico

Description

Dual Rocker Switch, Voltage Rating 120 Volts, Maximum Current Rating 15 Amps, Plate Color Ivory, Two Function Control, Toggle, For Fan/Light or Heater/Fan

Reviews