KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switch, Three Function, Rocker, 15 A, White

BROAN| Zoro #: G2112722| Mfr #: 67W

$16.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Rocker, 3-Function
Fits: Single Gang Box Sized to NEC Requirements
Switch Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2112722 Mfr #: 67W
Type: Rocker, 3-FunctionFits: Single Gang Box Sized to NEC Requirements
Switch Color: WhitePlate Color: Chrome
Agency Compliance: UL ListedVoltage: 120
Includes: Three Independent 120 Volt, 15 Amp Rocker Switches (20 Amps Total) for Light, Night-light and FanMax. Amps: 20
Country of Origin (subject to change): Mexico

Description

Three Function Rocker Switch, Maximum Current Rating 15 Amps, Voltage Rating 120 VAC, Plate Color Chrome, Switch Color White

Reviews