KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Timer, Mechanical, 120/240 V, White

BROAN| Zoro #: G1313855| Mfr #: 63W

$43.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 120/240
Item: Timer
Includes: Continuous ON Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313855 Mfr #: 63W
Voltage: 120/240Item: Timer
Includes: Continuous ON PositionType: Mechanical, w/ On/Off Switch
Max. Amps: 20/10Plate Color: White
Timing Range: 0 to 60 MinutesAgency Compliance: UL Listed
Fits: Double Gang Box Sized to NEC RequirementsSwitch Color: White
Country of Origin (subject to change): China

Description

Mechanical Timer, Voltage Rating 120/240 Volts, Maximum Current Rating 20 Amps, Plate Color White, 60 Minutes, With On/Off Rocker Switch

Reviews