KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Transition Duct

BROAN| Zoro #: G0959174| Mfr #: 411

$16.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Transition Duct
Duct Size (In.): 3 1/4 x 10 to 6" Round
Remarks: For Connecting a Rectangular Duct to a Round Duct
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0959174 Mfr #: 411
Item: Transition DuctDuct Size (In.): 3 1/4 x 10 to 6" Round
Remarks: For Connecting a Rectangular Duct to a Round DuctConstruction Material: 30-gauge Galvanized Steel
Height (In.): 8Function: For Connecting a Rectangular Duct to a Round Duct
Country of Origin (subject to change): United States

Description

Transition Duct, Duct Size 3 1/4 x 10 to 6 In Round, Height 8 In, Construction Material 30-gauge Galvanized Steel, For Connecting a Rectangular Duct to a Round Duct

Reviews