Broan
Vent Fan Replacement, 10In, Galv Steel, Wht
Mfr # QK60
Zoro # G401209528
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Galvanized Steel Motor Plate
- Depth (In.) 10 1/8 in
- Width (In.) 10 in
- For Use With 671, 688, 689, Broan Models 670
- Remarks Reduces the sound level of your existing bath fan by up to 50%; Improves air movement by up to 20%
Explore More Products
- BROAN Flex Series 80 CFM 0.7 Sones Humidity Sensing Ventilation Fan Light Energy Star AE80SL
- BROAN NuTone 80 CFM 0.7 Sones Bathroom Exhaust Fan AER80K
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No 162
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified QTXE080
- BROAN Ceiling Bathroom Fan, 150 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified QTXE150
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified AE80B
- BROAN Ceiling Bathroom Fan, 60 cfm cfm, 6 in Duct Dia., 120V AC, No 673
- BROAN Exhaust Fan, Selectable 50-80-110 CFM, DC, Energy Star® Certified AE50110DC
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified QTXE110S
- BROAN Ceiling Bathroom Fan, 110 cfm cfm, 6 in Duct Dia., 120V AC, Energy Star® Certified ZB110
- BROAN-NUTONE 80 CFM Ceiling Bathroom Exhaust Fan with Light HB80RL
- Broan Bathroom Fans