Wall Cap

BROAN| Zoro #: G0910192| Mfr #: 639

$17.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black Epoxy
Construction Material: Steel
Includes: Spring-loaded Damper and Bird Screen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910192 Mfr #: 639
Finish: Black EpoxyConstruction Material: Steel
Includes: Spring-loaded Damper and Bird ScreenFor Use With: Vent Terminations
Fits Duct Size (In.): 3-1/4 x 10Flange Size (In.): 5-5/8 x 12-3/4
Item: Wall CapCountry of Origin (subject to change): United States

Description

Wall Cap, Fits Duct Size 3 1/4 x 10 In, Construction Material Steel, Black Epoxy Finish, For Use With Vent Terminations, Includes Spring-loaded Damper and Bird Screen

Reviews