KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Cap

BROAN| Zoro #: G2009822| Mfr #: 641

$26.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Built-in Backdraft Damper & Bird Screen
Item: Wall Cap
Flange Size (In.): 9 x 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2009822 Mfr #: 641
Includes: Built-in Backdraft Damper & Bird ScreenItem: Wall Cap
Flange Size (In.): 9 x 9Material: aluminum
Fits Duct Size (In.): 6For Use With: Vent Terminations
Construction Material: AluminumCountry of Origin (subject to change): United States

Description

Wall Cap, Fits Duct Size 6 In, Construction Material Aluminum, For Use With Vent Terminations, Includes Built-in Back-draft Damper and Bird Screen

Reviews