KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Wall Cap

BROAN| Zoro #: G2218264| Mfr #: 647

$42.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Built-in Backdraft Damper, 9 x 9", Flange and Bird Screen Shields Cap
Item: Wall Cap
Flange Size (In.): 9 x 9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218264 Mfr #: 647
Includes: Built-in Backdraft Damper, 9 x 9", Flange and Bird Screen Shields CapItem: Wall Cap
Flange Size (In.): 9 x 9Material: aluminum
Fits Duct Size (In.): 7For Use With: Vent Terminations
Construction Material: AluminumCountry of Origin (subject to change): United States

Description

Wall Cap, Fits Duct Size 7 In, Construction Material Aluminum, For Use With Vent Terminations, Includes Built-in Back-draft Damper and Bird Screen Shields Cap

Reviews