PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Wall Cap

BROAN| Zoro #: G1175246| Mfr #: EH6

$48.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Wall CapFits Duct Size (In.): 6Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175246 Mfr #: EH6
Item: Wall CapFits Duct Size (In.): 6
Material: AluminumFlange Size (In.): 9 x 9
For Use With: Vent TerminationsIncludes: Bird Screen
Construction Material: AluminumCountry of Origin (subject to change): United States

Description

Wall Cap, Fits Duct Size 6 In, Construction Material Aluminum, For Use With Vent Terminations

Reviews