Skip to Main Content
customer-service Help
Broan

Wall Control, Adjustable Speed Dial

Broan Wall Control, Adjustable Speed Dial SC100W
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.00
  • Item: Speed Control
  • Type: Adjustable
  • Max. Amps: 3 A
See full product details
Orders over $75 ship free.
Total: $24.00

Broan #SC100W Specifications

  • Item: Speed Control
  • Type: Adjustable
  • Max. Amps: 3 A
  • Voltage: 120
  • Agency Compliance: cUL Listed, UL Listed
  • Plate Color: White
  • For Use With: Broan NuTone(R) Exhaust Vent Fan
  • Fits: Single Gang Box
  • Includes: Ability to adjust sound, speed, CFM and energy usage, Faceplate not included, Rated for 120V at 60Hz, max of 3 amps/switch, Switch fits in a single gang box for ease of install
  • Switch Color: White
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Speed Control, Adjustable, 120, Max. Amps 3 A, Fits Single Gang Box, Switch Color White, Plate Color White, For Use With Broan NuTone(R) Exhaust Vent Fan, cUL Listed, UL Listed, Includes Ability to adjust sound, speed, CFM and energy usage, Faceplate not included, Rated for 120V at 60Hz, max of 3 amps/switch, Switch fits in a single gang box for ease of install, Package Quantity 4

Reviews of Broan #SC100W