Wall Heater, BtuH 2560/5120, 3840/5120

BROAN| Zoro #: G1782995| Mfr #: 174

$86.68 /ea

This item ships free. Details.Standard ground shipping.
Details:
Heater Voltage: 120/208/240VAC
Item: Electric Wall Heater
Grille Material: 20 ga. Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1782995 Mfr #: 174
Heater Voltage: 120/208/240VACItem: Electric Wall Heater
Grille Material: 20 ga. SteelWall Opening Width: 10-1/4"
Wall Opening Height: 7-3/4"Grille Height: 9-1/4"
Electric Heater Phase: 1Housing Height: 7-3/4"
Grille Width: 12"Amps AC: 6.25/12.5, 5.41/6.25
Electric Heater Item: Electric Wall HeaterBtuH: 2560/5120, 3840/5120
Housing Width: 10-1/4"Color: White
Mounting Type: Recessed or SurfaceWatts: 750/1500, 1125/1500
Wall Opening Depth: 3-3/4"Housing Depth: 3-3/4"
Grille Depth: 7/8"Finish: Baked Enamel
Manufacturers Warranty Length: 1 yr.Electric Heater Type: Light Commercial/Residential
Standards: ULHz: 60
Features: Thermostat, Wattage Convertible, Overload Protector, Permanently Lubricated MotorCountry of Origin (subject to change): United States

Description

Electric Wall Heater, Light Commercial/Residential, Mounting Type Recessed or Surface, 750/1500, 1125/1500 Watts, 2560/5120, 3840/5120 BtuH, Heater Voltage 120/208/240VAC, Wall Opening Height 7-3/4 In., Wall Opening Width 10-1/4 In., Wall Opening Depth 3-3/4 In., 6.25/12.5, 5.41/6.25 Amps AC, Color White, 60 Hz, Electric Heater Phase 1, Grille Material 20 ga. Steel, Grille Width 12 In., Grille Depth 7/8 In., Grille Height 9-1/4 In., Housing Width 10-1/4 In., Housing Depth 3-3/4 In.

Reviews