Shop Alternate Products
This Product is Discontinued
Broan
White Range Hood Shell (Discontinued)
Mfr # 372401
Zoro # G0941090
This Product is Discontinued
Key Features
- Vent Install Type Shell Only
- Color White
- Height (In.) 6"
- Width (In.) 24"
- Depth (In.) 17-1/2"