Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brody Sit-Stand Desk, Cherry
  • Zoro #: G0294609
  • Mfr #: 1900CH
$176.89
  • Series: Brody
  • Height: 29.44"
  • Type: Sit-Stand Desk
See full product details
This item ships free.

Brody #1900CH Specifications

  • Zoro #: G0294609
  • Mfr #: 1900CH
Series: Brody Height: 29.44"
Type: Sit-Stand Desk Item: Brody SitStand Desk,Cherry
Top Material: Melamine Laminate Color Top: Cherry
Material: Melamine Laminate Color: Cherry
Overall Depth: 20" Width: 26"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Brody Sit-Stand Desk is one of the most versatile desk options available. It easily transforms from a seated position to a fully functional stand up desk with the flip of a lever. Perfect for a secondary work space, library, common area or anywhere else a multifunctional workspace is needed. A footrest adds comfort and stability. The Cherry finish is sure to complement and enhance any environment from modern to traditional. The desktop is constructed of a thermal fused melamine laminate that is 1-inch thick and finished with a black T-Mold edge band. Laminates are scratch, stain and scald resistant and wipe clean easily. Pair with the Brody Sit-Stand Stool for a truly versatile workstation.

Reviews of Brody #1900CH