Zoro Homepage

Broner Solarweave Breezer Hat

  • Mfr # 48-79-06-xl-g

  • Zoro # G205443586


product price: $26.99
/ea

Key Features

Material
Cotton
Color
Khaki
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-79-06-xl-g
Zoro #
G205443586
UPC #
25379555890
Country of Origin
Sierra Leone

Details

Material
Cotton
Color
Khaki

Description

has an outback-style design that features a mesh crown to help keep your head cool on the hottest days. Brim and crown are made from treated Solarweave material that reduces 99% of the sun's harmful UVB rays. Features reinforced stitching on the 3" brim and a leather chinstrap with adjustable toggle.

Available sizes: M (hat 7-1/8, head 22.44"), L (hat 7-3/8, head 23.23") or XL (hat 7-1/2, head 24.02"). NOTE: The sizing listed above is based on industry standards. There may be some variance between styles and manufacturers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.