HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flowmeter, Flow Range @ CCM of Air 0-400

BROOKS| Zoro #: G2030262| Mfr #: 1250AR6031MRSVV

$312.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Reed Switch Current (mA): -
Type: Variable Area
Pressure Drop - 100% Flow (PSI): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030262 Mfr #: 1250AR6031MRSVV
Max. Reed Switch Current (mA): -Type: Variable Area
Pressure Drop - 100% Flow (PSI): -Pressure Drop - 50% Flow (PSI): -
Flow Range @ CCM: 0 to 400Accuracy (%): +/-5
Fitting: Stainless SteelApplication: -
Chamber Material: GlassResetable Cumulative Totalizer: -
Flow Material: AirSpecific Gravity: -
Thread: -Max. Viscosity (SSU): -
Shaft Material: -Temp.: -
Includes: -Housing Material: Aluminum
Max. Temp. (F): 200Gauge/Conductor: -
For Pipe Size: 1/8" to 1"Length (In.): 2-11/32"
Depth: -Max. Voltage: -
O-Ring: VitonMaster Totalizer: -
Height (In.): 5-1/2Display: -
Connection Size (In.): 1/8 FNPTSeal Material: -
Center-Center Insert Size: -Cable Length (Ft.): -
GPM Max.: -Max. Viscosity: 79.8 SSU
Width (In.): 1-1/4"Insert: Stainless Steel
Max. Pressure (PSI): 200Length: 2-11/32"
Agency Compliance: -Manufacturers Warranty Length: -
Item: Mechanical FlowmeterCenter-Center Fitting Size: -
Flow Range @ CCM of Air: 0 to 400Flow Range: 0 to 400 ccm
Standards: -Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max. Pressure 200 PSI, Connection Size (In.) 1/8 FNPT, Max. Temp. 200 F, Housing Material Aluminum, Chamber Material Glass, Flow Range @ CCM of Air 0-400, Max. Viscosity 16.4 CST, Accuracy +/-5 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews