THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Flowmeter, Flow Range @ CCM of Air 0-400

BROOKS| Zoro #: G1396071| Mfr #: 1255AR1031MRSVV

$343.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Seal Material: -
Insert: Stainless Steel
Max. Voltage: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396071 Mfr #: 1255AR1031MRSVV
Seal Material: -Insert: Stainless Steel
Max. Voltage: -Resetable Cumulative Totalizer: -
For Pipe Size: 1/8" to 1"Housing Material: Aluminum
Chamber Material: GlassConnection Size (In.): 1/8 FNPT
Flow Range @ CCM of Air: 0 to 400Temp.: -
Includes: -Master Totalizer: -
Max. Pressure (PSI): 200Center-Center Fitting Size: -
Specific Gravity: -Max. Reed Switch Current (mA): -
Depth: -Max. Viscosity: 79.8 SSU
Fitting: Stainless SteelThread: -
Max. Temp. (F): 200Display: -
Type: Variable AreaAgency Compliance: -
O-Ring: VitonLength: 2-11/32"
Pressure Drop - 50% Flow (PSI): -Shaft Material: -
Max. Viscosity (SSU): -Length (In.): 2-11/32"
Gauge/Conductor: -Width (In.): 1-1/4"
Flow Range: 0 to 400 ccmStandards: -
Cable Length (Ft.): -Center-Center Insert Size: -
GPM Max.: -Pressure Drop - 100% Flow (PSI): -
Application: -Accuracy (%): +/-3
Manufacturers Warranty Length: -Flow Range @ CCM: 0 to 400
Item: Mechanical FlowmeterFlow Material: Air
Height (In.): 9-13/16Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max. Pressure 200 PSI, Connection Size (In.) 1/8 FNPT, Max. Temp. 200 F, Housing Material Aluminum, Chamber Material Glass, Flow Range @ CCM of Air 0-400, Max. Viscosity 16.4 CST, Accuracy +/-3 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews