Flowmeter, LPM of Air.05-0.5

BROOKS| Zoro #: G0310371| Mfr #: MR3A12BVBN

$54.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 1-1/2"
Standards: -
Specific Gravity: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0310371 Mfr #: MR3A12BVBN
Length: 1-1/2"Standards: -
Specific Gravity: -Max. Viscosity (SSU): -
Includes: -Type: Variable Area
Pressure Drop - 50% Flow (PSI): -O-Ring: Buna
Flow Material: AirWidth (In.): 1"
Center-Center Insert Size: -Master Totalizer: -
Flow Range @ LPM of Air: .05 to 0.5Accuracy (%): +/-4.0
Insert: BrassCable Length (Ft.): -
Chamber Material: PolycarbonatePressure Drop - 100% Flow (PSI): -
Flow Range (LPM): .05 to 0.5Shaft Material: -
For Pipe Size: 1/8" to 1"Height (In.): 4-9/16
Display: -Application: -
Depth: -Resetable Cumulative Totalizer: -
Max. Reed Switch Current (mA): -Housing Material: Polycarbonate
Flow Range: .05 to 0.5 lpmGauge/Conductor: -
Connection Size (In.): 1/8 FNPTMax. Voltage: -
Agency Compliance: -Length (In.): 1-1/2"
Max. Pressure (PSI): 100Center-Center Fitting Size: -
Max. Viscosity: 79.8 SSUItem: Mechanical Flowmeter
Thread: -Fitting: Brass
GPM Max.: -Manufacturers Warranty Length: -
Seal Material: -Temp.: -
Max. Temp. (F): 150Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max Pressure 100 PSI, Connection Size (In) 1/8 FNPT, Max Temp 150 F, Housing Material Polycarbonate, Chamber Material Polycarbonate, Flow Range @ LPM of Air .05-0.5, Max Viscosity 16.4 CST, Brass Fitting, Buna O-Ring, Accuracy +/-4 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews