Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Flowmeter, Range @ CCM of Air 0-23640

BROOKS| Zoro #: G1842836| Mfr #: 1250AR6101MRSVV

$343.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Mechanical Flowmeter
For Pipe Size: 1/8" to 1"
Flow Range @ CCM of Water: 0 to 570
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842836 Mfr #: 1250AR6101MRSVV
Item: Mechanical FlowmeterFor Pipe Size: 1/8" to 1"
Flow Range @ CCM of Water: 0 to 570Type: Variable Area
Chamber Material: GlassInsert: Stainless Steel
Max. Temp. (F): 200Length (In.): 2-11/32"
Width (In.): 1-1/4"Max. Pressure (PSI): 200
Length: 2-11/32"Fitting: Stainless Steel
Connection Size (In.): 1/8 FNPTHeight (In.): 5-1/2
Housing Material: AluminumMax. Viscosity: 16.4 CST
Flow Material: Air and WaterO-Ring: Viton
Flow Range: 0 to 23,640 ccmFlow Range @ CCM of Air: 0 to 23,640
Flow Range @ CCM: 0 to 23,640 Air / 0 to 570 WaterAccuracy (%): +/-5
Country of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max. Pressure 200 PSI, Connection Size (In.) 1/8 FNPT, Max. Temp. 200 F, Housing Material Aluminum, Chamber Material Glass, Flow Range @ CCM of Water 0-570, Flow Range @ CCM of Air 0-23640, Max. Viscosity 16.4 CST, Accuracy +/-5 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews