KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flowmeter, Range @ SCFM of Air 20-200

BROOKS| Zoro #: G1453462| Mfr #: FR5A77PI

$532.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Reed Switch Current (mA): -
Type: Variable Area
Pressure Drop - 100% Flow (PSI): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1453462 Mfr #: FR5A77PI
Max. Reed Switch Current (mA): -Type: Variable Area
Pressure Drop - 100% Flow (PSI): -Pressure Drop - 50% Flow (PSI): -
Flow Range @ SCFM: 20 to 200Accuracy (%): +/-5.0
Item: Mechanical FlowmeterApplication: -
Chamber Material: AcrylicResetable Cumulative Totalizer: -
Flow Material: AirSpecific Gravity: -
Thread: -Max. Viscosity (SSU): -
Shaft Material: -Temp.: -
Housing Material: AcrylicMax. Temp. (F): 150
Gauge/Conductor: -For Pipe Size: 1/8" to 1"
Length (In.): 13-3/8"Depth: -
Max. Voltage: -Master Totalizer: -
Height (In.): 3-1/2Display: -
Connection Size (In.): 1-1/2 FNPTFlow Range @ SCFM of Air: 20 to 200
Seal Material: -Center-Center Insert Size: -
Includes: -Cable Length (Ft.): -
GPM Max.: -Max. Viscosity: 79.8 SSU
Width (In.): 3-1/2"Insert: PVC
Max. Pressure (PSI): 100Length: 13-3/8"
Agency Compliance: -Manufacturers Warranty Length: -
O-Ring: VitonCenter-Center Fitting Size: -
Flow Range: 20 to 200 scfmStandards: -
Fitting: PVCCountry of Origin (subject to change): United States

Description

Flowmeter, Variable Area, Max. Pressure 100 PSI, Connection Size (In.) 1 1/2 FNPT, Max. Temp. 150 F, Housing Material Acrylic, Chamber Material Acrylic, Flow Range @ SCFM of Air 20-200, Max. Viscosity 16.4 CST, Accuracy +/-5 %

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews